text.skipToContent text.skipToNavigation

Stahlwille 50 A 11/16 Socket 11/16" Bi-Hex 15.5mm Depth 1/2" Square Drive Steel Chrome Plated 38mm


Article number
Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 15.5
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 15.5
VDE tested No
Brand Stahlwille
Weight per piece (g) 68
Commodity code
Model 50 A 11/16
Type Socket

Article numbers

Article number G0365.175.001
EAN 4018754007912
UBB 203122115900
UNSPSC 27111704
Manufacturer article nr  03410038

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.