text.skipToContent text.skipToNavigation

Action Stud Bolt Setter M18x1.5 1/2" Square Drive CVM Steel 75mm


Article number 8M091939
Length (m) 75
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Action
Weight per piece (g) 310
Packed per 1

Specifications

Length (m) 75
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Action
Weight per piece (g) 310
Commodity code
Type Stud Bolt Setter

Article numbers

Article number 8M091939
EAN 8717981337170
UNSPSC 27110000
Manufacturer article nr  DO69782036
Do not close this page. This message will disappear, when the page is fully loaded.