text.skipToContent text.skipToNavigation

Action Socket 2-3/8" Hex 39mm Depth 1-1/2" Square Drive 95mm


Article number 1L726282
Wrench width (mm) 60.325
Length (m) 95
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 39
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 60.325
Length (m) 95
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 39
VDE tested No
Brand Action
Weight per piece (g) 1.
Commodity code
Type Socket

Article numbers

Article number 1L726282
EAN 8717981157914
UNSPSC 27110000
Manufacturer article nr  DO5112-0-2 3/8
Do not close this page. This message will disappear, when the page is fully loaded.