text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Right Dacromet 500 LC Grade A 10.9 M10X1,25X25/S=17

  1. ART NR 04178100025
  2. EAN 8715492122704
  3. UBB 954351897333
  4. UNSPSC 31161620

Price per 
-

Package: 200
Diameter (d-D) M10
Length (L) (mm) 25
P 1.25
Wrench width 17
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric fine thread
Info A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
ISO 8676
DIN 961
NF E25-151
NEN 1568

Specifications

No image available
k 6.4
s 17