text.skipToContent text.skipToNavigation

Hexagon head screw MF/MEF ISO 8676 Steel Dacromet 500 LC Grade A 10.9

Article number
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric fine thread

Specifications

Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric fine thread

Standards

DIN 961
ISO 8676
NEN 1568
NF E25-151

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.