text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Right Dacromet 500 LC Grade A 10.9 M20X40

  1. ART NR 04113200040
  2. EAN 8715492118905
  3. UBB 954351248214
  4. UNSPSC 31161620

Price per 
-

Package: 25
Diameter (d-D) M20
Length (L) (mm) 40
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Info A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
NEN 1568
ASME B18.2.3.1M
NF E25-114
ISO 4017
DIN 933

Specifications

s 30
P 2.50
k 12.5