text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Right Dacromet 500 LC Grade A 10.9 M14X45/S=22

  1. ART NR 04113140045
  2. EAN 8715492118820
  3. UBB 954351247893
  4. UNSPSC 31161620

Price per 
-

Package: 50
Full Box only
Diameter (d-D) M14
Length (L) (mm) 45
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Wrench width 22
Info A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
DIN 933
NF E25-114
ASME B18.2.3.1M
ISO 4017
NEN 1568
  1. Select other sizes

Specifications

s 22
k 8.8
P 2