text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Right Dacromet 500 LC Grade A 10.9 M12X40/S=19

  1. ART NR 04113120040
  2. EAN 8715492118769
  3. UBB 952351672367
  4. UNSPSC 31161620

Price per 
-

Package: 100
Diameter (d-D) M12
Length (L) (mm) 40
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Wrench width 19
Info A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
DIN 933
NEN 1568
ISO 4017
ASME B18.2.3.1M
NF E25-114
  1. Select other sizes

Specifications

P 1.75
k 7.5
s 19