text.skipToContent text.skipToNavigation

8X50 SK

  1. ART NR 1J238874
  2. EAN 4042205121988
  3. UBB 500636522541
  4. UNSPSC 31162103
  5. Manufacturer article nr  90873

Advantages . The universal operating principle (knotting or expanding) allows for use in all solid, hollow and board building materials. Thus the UX is the correct choice for unknown base materials. . The UX's angled connection ridges allow for optimum screw guidance. Serrated anti.rotation locks prevent rotation in the drill hole. This guarantees the greatest possible installation safety. . Fixing sets with screws, eye screws and hooks provide the right solution for all applications.

Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Content of set 5 x UX 8 x 50, 5 x chipboard screw 5 x 70
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Specifications