text.skipToContent text.skipToNavigation

Dome head open end blind rivet, multigrip Stainless steel A2 / Stainless steel A2 4,8X19,3MM

Article number
Diameter
Length
Mandrel material Stainless steel
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel A2

Specifications

Diameter 4.8 mm
Length 19 mm
Mandrel material Stainless steel
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel A2

Dimensions

D (mm) 4.8
Drill ø 4.9
k (max.) 1.52
L (mm) 19
ø dk 9.5

Article numbers

Article number 34185.048.019
EAN 8715494189088
UBB 500619840068
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.