text.skipToContent text.skipToNavigation

Dome head open end blind rivet Stainless steel A2 / Stainless steel A2 4,0X25MM

Article number
Diameter
Length
Mandrel material Stainless steel
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel A2
Rivets end Open

Specifications

Diameter 4 mm
Length 25 mm
Mandrel material Stainless steel
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel A2
Rivets end Open

Dimensions

D (mm) 4
Drill ø 4.1
Grip range 17.0-21.0
k 1
L (mm) 25
ø dk 8

Article numbers

Article number 34180.040.025
EAN 8715493363489
UBB 950369318551
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.