text.skipToContent text.skipToNavigation

Non-woven abrasive fabric roll WR-RL length 10 m width 100 mm very fine red 10 m


For cleaning, deburring, finishing and grinding of metal, wood, plastic, stainless steel, aluminium, etc. surfaces. High tear strength, also suitable for machine use. 10 m roll

Article number 8U351984
Width 100
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 100
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness very fine
Model ROLLS

Description

For cleaning, deburring, finishing and grinding of metal, wood, plastic, stainless steel, aluminium, etc. surfaces. High tear strength, also suitable for machine use. 10 m roll

Article numbers

Article number 8U351984
EAN 3134375424066
UBB 500634223696
UNSPSC 31191500
Manufacturer article nr  61139
Do not close this page. This message will disappear, when the page is fully loaded.