text.skipToContent text.skipToNavigation

3M Earmuffs Peltor PROTAC III Black PROTAC III

  1. ART NR 7U123978
  2. EAN 4054596123199
  3. UBB 500667011240
  4. UNSPSC 46180000
  5. Manufacturer article nr  MT13H220P3E

Price per 
-


Package: 1

3M™ PELTOR™ ProTac III headset helps protect against harmful noise, whilst allowing ambient sounds to be heard at a level below 82dB. It increases your ability to communicate with nearby colleagues, as well as hearing warning signals, approaching vehicles, or sounds in machines and processes.

Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals 3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries Voice guided menu system so no need to take your headset off To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup

Color Black
Model Peltor
Type PROTAC III
EN CE Approved