text.skipToContent text.skipToNavigation

3M Finishing paper 314D 38mm x 25m P060


Article number 4O019250
Width 38
Type Roll
Length (m) 25000
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 60
Packed per 5
Full Box only

Specifications

Width 38
Type Roll
Length (m) 25000
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 60
Brand 3M
Weight per piece (g) 7.457
Commodity code
Model RLS

Article numbers

Article number 4O019250
EAN 4046719184804
UBB 500634242258
UNSPSC 27110000
Manufacturer article nr  62872
Do not close this page. This message will disappear, when the page is fully loaded.