text.skipToContent text.skipToNavigation

3M 244 Masking tape Gold 24MMX50M

  1. ART NR 1S149077
  2. EAN 8021684755804
  3. UBB 500652524595
  4. UNSPSC 31201500
  5. Manufacturer article nr  1975T

Price per 
-


Package: 1

3M™ 244 Washi Masking Tape, 24 mm x 50 m, Gold

3M™ 244 gold thin masking tape is especially designed for painting works with high requirements. The 244 gold masking tape enables you to paint sharp edges, which makes it adapted to several colours painting works. . You can use it on all types of surfaces: glass, flexible PVC and even anodised aluminium. Very good UV resistance. Clean removal, even after six weeks . Can be used with water-based paints. A special tape impregnation prevents paint infiltration

Color Gold
Width (mm) 24
Adhesive component Acrylic
Basic material Flat Paper Backing
Length (mtr) 50
Temperature range 100°C
Thickness 0.085
Type nr. 244