text.skipToContent text.skipToNavigation

Track shoe bolt UNF Steel Plain 170.000 psi

Article number
Class 170.000 psi
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Info
  • For corresponding track shoe nuts see Section 3.

Specifications

Class 170.000 psi
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Info
  • For corresponding track shoe nuts see Section 3.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.