text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Hexagon head bolt DIN ≈931 Plastic Polyamide (nylon) 6.6 M10X60/50

Article number
Diameter
Length
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic

Specifications

Diameter M10
Length 60 mm
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread

Dimensions

b 50
b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 60
P 1.5
s 17

Standards

ASME ≈B18.2.3.1M
DIN ≈931
NF ≈E25-112
ISO ≈4014
NEN ≈1555

Article numbers

Article number 56090.100.060
EAN 8715492860224
UBB 952351070182
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.