text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Hexagon socket screw plug with collar MF DIN 908 Stainless steel A4 M22X1,50

Article number
Diameter
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric fine thread

Specifications

Diameter M22
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric fine thread

Dimensions

d-D M22
d2 (h14) 27
L ≈ 18
P 1.5
s (D12) 10

Standards

DIN 908

Article numbers

Article number 55963.220.150
EAN 8715494115087
UBB 500571746535
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.