text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Stainless Steel A4-70 M16X80


Article number
Diameter
Length
Threaded pitch (P) 2
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M16
Length 80 mm
Threaded pitch (P) 2
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
dk (max.) 38.8
k (max.) 8.95
L (mm) 80
P 2
fn (max.) 12.9
Vn (max.) 16.7

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A4-70 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN 603
BS ≈4933
NEN ≈303
ISO ≈8677

Article numbers

Article number 55500.160.080
EAN 8715492347008
UBB 951351848365
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.