text.skipToContent text.skipToNavigation

Plain washer for clevis pins, product grade C DIN 1441 Stainless steel A2 18

Article number
Material Stainless steel
Material technical A1

Specifications

Material Stainless steel
Material technical A1

Dimensions

d1 19
d2 30
For pin ø 18
s 4

Standards

DIN 1441

Article numbers

Article number 51535.180.001
EAN 8715494110419
UBB 500571756013
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.