text.skipToContent text.skipToNavigation

Cupped Washer for DIN 15237 Seating Screw, Stainless Steel A2 M8


Cupped Washer for DIN 15237 Seating Screw. Made from robust steel material. This washer is crafted from robust steel, boasts a stainless steel A2 finish, ensuring superior resistance to corrosion and wear. Compliant with DIN 15237 standards

Article number
Diameter
Brand Fabory
For nom. size 8
Material Stainless steel
Material technical A2
Packed per 10
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Stainless steel
Material technical A2
Weight per piece (g) 8.8
Commodity code 7318210098

Dimensions

d2 9.5
d4 32
f 1.5
h ≈ 5.5

Description

Cupped Washer for DIN 15237 Seating Screw. Made from robust steel material. This washer is crafted from robust steel, boasts a stainless steel A2 finish, ensuring superior resistance to corrosion and wear. Compliant with DIN 15237 standards

Standards

DIN 15237

Article numbers

Article number 51506.080.001
EAN 8715492294173
UBB 950356481388
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.