text.skipToContent text.skipToNavigation

Hexagon socket set screw with dog point DIN 915 Stainless steel A2 M8X20


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Dog
Packed per 200
Full Box only

Specifications

Diameter M8
Length 20 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Dog
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 20
P 1.25
s 4
t (min.) 3
z long (min.) 4
z long if L ≥ 12
z short (min.) 2

Standards

DIN 915
ISO 4028
ASME B18.3.6M
BS 4168-4
NF E27-182
NEN 2344

Article numbers

Article number 51230.080.020
EAN 8715492276339
UBB 952351511987
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.