text.skipToContent text.skipToNavigation

M39 DIN 976-1A Threaded Rod, Stainless Steel A2, 1m


M39 threaded rod made of durable stainless steel with an A2 finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 70 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class Min.50
Material Stainless steel
Material technical A2
Packed per 5
Full Box only

Specifications

Diameter M39
Length 1000 mm
Class Min.50
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.1 meter

Dimensions

d-D M39
L (mm) 1000
P 4

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 51070.390.001
EAN 8715494611701
UBB 500633174940
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.