text.skipToContent text.skipToNavigation

M4 DIN 976-1A Threaded Rod, Stainless Steel A2, 1m


M4 threaded rod made of durable stainless steel with an A2 finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 70 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A2
Packed per 10
Full Box only

Specifications

Diameter M4
Length 1000 mm
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.1 meter

Dimensions

d-D M4
L (mm) 1000
P 0.7

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 51070.040.001
EAN 8715492266774
UBB 950353242353
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.