text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Stainless Steel A2 70 1 mtr Large Pack M10

Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Diameter M10
Length 1000 mm
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info 1 meter/large pack

Dimensions

d-D M10
L (mm) 1000
P 1.5

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 51064.100.001
EAN 8715492265982
UBB 950353878446
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.