text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 5,5X60MM

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated

Specifications

Diameter 5.5 mm
Length 60 mm
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 5.5
dk 10.2
ds 5.5
k (max.) 2.75
L (mm) 60
n 1.2

Standards

NF E25-604
NEN 2250
DIN 97

Article numbers

Article number 49330.055.060
EAN 8715492859051
UBB 950350078974
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.