text.skipToContent text.skipToNavigation

M8 DIN 976-1A Threaded Rod, Self Colour 10.9, 1m


M8 threaded rod made of durable steel 10.9 with a self colour finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 10.9 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 10.9
Material Steel
Thread direction Right
Packed per 5
Full Box only

Specifications

Diameter M8
Length 1000 mm
Class 10.9
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.1 meter

Dimensions

d-D M8
L (mm) 1000
P 1.25

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20130.080.001
EAN 8715492604408
UBB 950353477645
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.