text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Steel Plain 14H M10X50

Article number
Diameter
Length
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Cone

Specifications

Diameter M10
Length 50 mm
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Cone
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M10
dt (max.) 2.5
L (mm) 50
n 1.6
P 1.5

Standards

DIN 553
NEN 1488
NF E25-161
ISO 7434
BS 4219

Article numbers

Article number 20030.100.050
EAN 8715492603203
UBB 950351719584
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.