text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 555 Steel Plain |4| M45

Article number
Diameter
Show all diameters
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M45
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Commodity code

Dimensions

d-D M45
m 36
P 4.5
s 70

Standards

DIN 555
NEN 697
NF E25-402

Article numbers

Article number 08100.450.001
EAN 8715492550453
UBB 950355058179
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.