text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M12X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M12
Length 40 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 47
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 40
P 1.75
s 10

Standards

ISO 4762
DIN 912
BS 4168-1
NF E25-125
ASME B18.3.1M
NEN 1241

Article numbers

Article number 07000.120.040
EAN 8715492045560
UBB 950351376864
UNSPSC 31161605
Nato Stock Number 5305-12-305-3047

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.