text.skipToContent text.skipToNavigation

Bahco Sandflex® Bi-Metal Hand Hacksaw Blades


Bi-metal blade with precision teeth for all kinds of metal sawing.The Sandflex® blade combines extreme cutting performance and wear resistance.High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades.-100: 10 bundles of 10 blades in black plastic box with transparent cover.-10P: 10 blades in a special package with hanging loop.-5P: 5 blades in a special package with hanging loop.-3P: 3 blades, 1 each of 18, 24 and 32 TPI, in plastic pouch, box of 10 packs.-2P: 2 carded blades, box of 10 packs.With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super HSS.Virtually unbreakable and shatterproof.Excellent wear properties from the super high-speed steel tooth strip on a flexible back.This blade is guaranteed to keep its sharpness for a long time.Increased comfort and easier cut.Superior performance, fast cut and increased longevity

Article number S5250.390.632
Width 13
Double-sided No
Length (mm) 300
Number of teeth per inch 32
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 13
Double-sided No
Length (mm) 300
Number of teeth per inch 32
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Brand Bahco
Weight per piece (g) 18.3
Commodity code
Type Hacksaw Blade

Description

Bi-metal blade with precision teeth for all kinds of metal sawing.The Sandflex® blade combines extreme cutting performance and wear resistance.High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades.-100: 10 bundles of 10 blades in black plastic box with transparent cover.-10P: 10 blades in a special package with hanging loop.-5P: 5 blades in a special package with hanging loop.-3P: 3 blades, 1 each of 18, 24 and 32 TPI, in plastic pouch, box of 10 packs.-2P: 2 carded blades, box of 10 packs.With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super HSS.Virtually unbreakable and shatterproof.Excellent wear properties from the super high-speed steel tooth strip on a flexible back.This blade is guaranteed to keep its sharpness for a long time.Increased comfort and easier cut.Superior performance, fast cut and increased longevity

Article numbers

Article number S5250.390.632
EAN 7311518233594
UBB 400147939195
UNSPSC 27112802
Manufacturer article nr  3906-300-32-100
Do not close this page. This message will disappear, when the page is fully loaded.