text.skipToContent text.skipToNavigation

Knipex VDE Stork Beak Pliers Needle 73mm Jaw Depth Multi-Component Grip Steel Chrome Plated 200mm


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm- VDE tested: yes

Article number K1026.610.200
Insulated Yes
Shape Straight
Length (mm) 200
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length (mm) 200
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 180
Commodity code
Type VDE Stork Beak Pliers

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm- VDE tested: yes

Article numbers

Article number K1026.610.200
EAN 4003773022831
UBB 203100022805
UNSPSC 27112148
Manufacturer article nr  26 16 200
Do not close this page. This message will disappear, when the page is fully loaded.