text.skipToContent text.skipToNavigation

HPX 6200 Repair Tape Polyethylene Silver 48mm x 50m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number CS5050HPX
Colour Silver
Colour Silver
Width 48
UV resistant No
Thickness (mm) 0.3
Packed per 1

Specifications

Colour Silver
Colour Silver
Width 48
UV resistant No
Thickness (mm) 0.3
Self-extinguishing No
Double-sided No
Length (mm) 50
Material Polyethylene (PE)
Temperature resistance (°C) 60 - 60
Photoluminescent (glow in the dark) No
Transparent No
Insulating No
Suitable for high voltage No
Vulcanizing No
Self sticking/amalgamating Yes
Fluorescent No
Brand HPX
Weight per piece (g) 761.8
Commodity code
Type Repair Tape

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number CS5050HPX
EAN 8711347114634
UBB 500619974123
UNSPSC 31201501
Manufacturer article nr  CS5050
Do not close this page. This message will disappear, when the page is fully loaded.