text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |10| M14

Article number
Diameter
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M14
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M14
m 11
P 2
s 22

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 04122.140.001
EAN 8715493851054
UBB 951355123096
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.