Skip to content Skip to navigation menu

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 10.9 M8X50

Brand: Fabory
Article No. 04104080050
PKG. of 200

Gross Price: xx.xx

Net Price: xx.xx

Full Box Only

Add To List :

Please enter a name for your List

Create a new shopping list
      
Standards
ASME B18.2.3.1M
DIN 931
ISO 4014
NEN 1555
NF E25-112
Classification
Article No. 04104.080.050
Brand Fabory
UBB Code 500614315033
UNSPSC Code 31161620
EAN Code 8715494449403
Technical Parameters
Class 10.9
Diameter (d) M8
Driving features Hexagon
Head shape Hexagon head
Length (L) 50
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Thread direction Right

Technical Specification

b (min.): 125mm<L≤200mm 28
b (min.): L≤125mm 22
k 5.3
P 1.25
s 13

Technical Drawing

Product Information

eDocs