Skip to content Skip to navigation menu

Hexagon head bolt DIN 931 Steel Right Zinc plated yellow passivated 10.9 M10X120/S=17

Brand: Fabory
Article No. 04104100120
PKG. of 50

Gross Price: xx.xx

Net Price: xx.xx

Full Box Only

Add To List :

Please enter a name for your List

Create a new shopping list
      
Standards
ASME B18.2.3.1M
DIN 931
ISO 4014
NEN 1555
NF E25-112
Warning: electroplating of these products may cause hydrogen embrittlement
Classification
Article No. 04104.100.120
Brand Fabory
UBB Code 500614316023
UNSPSC Code 31161620
EAN Code 8715494454476
Technical Parameters
Class 10.9
Diameter (d-D) M10
Driving features Hexagon
Head shape Hexagon head
Length (L) (mm) 120
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Thread direction Right
Wrench width 17

Technical Specification

b (min.): 125mm<L≤200mm 32
b (min.): L&gt;200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50

Technical Drawing

Product Information

eDocs