text.skipToContent text.skipToNavigation

Hexagon flange bolt EN 1665 Steel Zinc plated 10.9 M12X25

Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M12
Length 25 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b (min.) 30
d-D M12
dc (max.) 26.6
k (max.) 11.8
L (mm) 25
P 1.75
s 18

Standards

EN 1665
ISO ≈4162
ASME ≈B18.2.3.4M
DIN ≈6921

Article numbers

Article number 04140.120.025
EAN 8717077294608
UBB 500650801573
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.