text.skipToContent text.skipToNavigation

Hexagon flange bolt EN 1665 Steel Zinc plated 10.9 M10X16

Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M10
Length 16 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b (min.) 26
d-D M10
dc (max.) 22.3
k (max.) 10.4
L (mm) 16
P 1.5
s 16

Standards

ASME ≈B18.2.3.4M
DIN ≈6921
EN 1665
ISO ≈4162

Article numbers

Article number 04140.100.016
EAN 8717077294530
UBB 500650800823
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.