text.skipToContent text.skipToNavigation

DUBO Retaining ring for hexagon bolts and nuts Plastic Polyamide (nylon) 6 M16 White


Article number
Diameter
Class 6
Color White
For nom. size 16
Material Plastic
Material technical Polyamide (nylon)
Packed per 50
Full Box only

Specifications

Diameter M16
Class 6
Color White
For nom. size 16
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d1 16.2
d2 29.4
h 2.2
H 6

Article numbers

Article number 37900.160.001
EAN 8715492772183
UBB 950356017729
UNSPSC 31163202
Manufacturer article nr  1016000000700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.