text.skipToContent text.skipToNavigation

DUBO Retaining ring for hexagon bolts and nuts, large pack Plastic Polyamide (nylon) 6 large pack M10 White

Article number
Diameter
Class 6
Color White
For nom. size 10
Material Plastic
Material technical Polyamide (nylon)
Info large pack

Specifications

Diameter M10
Class 6
Color White
For nom. size 10
Material Plastic
Material technical Polyamide (nylon)
Info large pack

Dimensions

d1 10.2
d2 19.6
h 1.8
H 4.5

Article numbers

Article number 37910.100.001
EAN 8715492772503
UBB 950356019881
UNSPSC 31163202
Manufacturer article nr  1010000000770

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.