text.skipToContent text.skipToNavigation

Threaded rod UNC ASME B18.31.3 ASTM F593 304 CW1 & CW2 #6-32X1

Article number
Diameter
Length
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter NO.6
Length 1 ft
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 32

Standards

ASME B18.31.3

Article numbers

Article number U51070.013.1200
EAN 8715492919113
UBB 500621494680
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.