text.skipToContent text.skipToNavigation

Hexagon head thread rolling screw with flange DIN 7500 D Stainless steel A2 M6X20

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right

Specifications

Diameter M6
Length 20 mm
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M6
dc (max.) 13
k (max.) 5.2
L (mm) 20
P 1
s 10

Standards

DIN ≈7500-1-DE

Article numbers

Article number 67110.060.020
EAN 8712423011892
UBB 500654595759
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.