text.skipToContent text.skipToNavigation

Cup head nib bolt with hexagon nut DIN 607/555 Steel Plain 4.6 M8X35


Article number
Diameter
Length
Class 4.6
Head shape Cup head
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 200
Full Box only

Specifications

Diameter M8
Length 35 mm
Class 4.6
Head shape Cup head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): L≤125mm 22
d-D M8
dk (max.) 16.55
g (max.) 3
k (max.) 6.38
L (mm) 35
m (js15) 6.5
P 1.25
s 13

Standards

DIN 607/555

Article numbers

Article number 08007.080.035
EAN 8717077304956
UBB 500650904872
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.