text.skipToContent text.skipToNavigation

Cup head nib bolt with hexagon nut DIN 607/555 Steel Plain 4.6 M12X30

Article number
Diameter
Length
Class 4.6
Head shape Cup head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M12
Length 30 mm
Class 4.6
Head shape Cup head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): L≤125mm 30
d-D M12
dk (max.) 24.65
g (max.) 3.6
k (max.) 9.65
L (mm) 30
m (js15) 10
P 1.75
s 19

Standards

DIN 607/555

Article numbers

Article number 08007.120.030
EAN 8717077305014
UBB 500650905457
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.