text.skipToContent text.skipToNavigation

Taper pin with external thread and constant taper length DIN 258 Free-cutting steel Plain M8X75

Article number
Diameter
Material Free-cutting steel
Surface treatment Plain

Specifications

Diameter M8
Material Free-cutting steel
Surface treatment Plain

Dimensions

b 22
d-D M8
d2 (max.) 8.8
d3 8
L1 75
L2 40

Standards

DIN 258

Article numbers

Article number 39015.080.075
EAN 8717077326545
UBB 500651120833
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.