text.skipToContent text.skipToNavigation

Taper pin with external thread and constant taper length DIN 258 Free-cutting steel Plain M6X55

Article number
Diameter
Material Free-cutting steel
Surface treatment Plain

Specifications

Diameter M6
Material Free-cutting steel
Surface treatment Plain

Dimensions

b 18
d-D M6
d2 (max.) 6.6
d3 6
L1 55
L2 30

Standards

DIN 258

Article numbers

Article number 39015.060.055
EAN 8717077326491
UBB 500651120346
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.