text.skipToContent text.skipToNavigation

Taper pin with external thread and constant taper length DIN 258 Free-cutting steel Plain M5X50

Article number
Diameter
Material Free-cutting steel
Surface treatment Plain

Specifications

Diameter M5
Material Free-cutting steel
Surface treatment Plain

Dimensions

b 14
d-D M5
d2 (max.) 5.5
d3 5
L1 50
L2 25

Standards

DIN 258

Article numbers

Article number 39015.050.050
EAN 8717077326460
UBB 500651120007
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.