text.skipToContent text.skipToNavigation

DIN ≈6921 Steel Zinc plated 100 M6X10


Article number
Diameter
Length
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M6
Length 10 mm
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M6
dc 14.2
k 5.5
L (mm) 10
P 1
s 10

Standards

DIN ≈6921

Article numbers

Article number 04410.060.010
EAN 8715494314787
UBB 500577253221
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.