text.skipToContent text.skipToNavigation

Strukturbausatz, CE EN 15048 Stahl Elektrolytisch verzinkt 8.8/8 M16X40

  1. ART NR 01232.160.040
  2. EAN 8715494311229
  3. UBB 500574456165
  4. UNSPSC 31161620

Preis pro 
-


Packung 50
Nur komplette Verpackung
Durchmesser (d-D) M16
Länge (L) (mm) 40
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.
Klasse 8.8/8
Antriebsart Außensechskant
Kopfform Sechskantkopf
Material Stahl
Gewinderichtung Rechts
Oberfläche Elektrolytisch verzinkt
Gewinde Metrisches Gewinde
ISO 4017/4032
EN 15048
  1. Andere Größe auswählen

Spezifikationen

k 10
m (max.) 14.8
P 2
s 24
  1. Laden Sie das CAD-Modell herunter