text.skipToContent text.skipToNavigation

Spiralspannstifte - Regelausführung ISO 8750 Federstahl 420-560 HV30 Elektrolytisch verzinkt 5X40MM

  1. ART NR 39160.050.040
  2. EAN 8715492810519
  3. UBB 950359684780
  4. UNSPSC 31163201
d (nom.) 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5
Länge (L) (mm) 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40
Info
  • V = Shear strength double min. in kN.
  • Special features of spring-type straight pins (spiral pins):
  • Are used for the dismountable connection (positioning) of two or more parts and can also be applied as shafts and hinge-, stop- or carrierpins.
  • Due to the spiral shaped cross section (approx. 2.1/4 coils) the spring-type straight pins (spirol pins) are very flexible and suitable to be used more times for dynamic loads. Equal stress distribution throughout its cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
  • Swaged chamfer at both ends, so they can easily be inserted and installed automatically.
  • For the hole diameter d (nom.) the tolerance H12 is recommended except for d (nom.)1mm, the tolerance H10 is recommended.
Durchmesser (d-D) 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5 , 5
Material Federstahl
Material technisch 420-560 HV30
Oberfläche Elektrolytisch verzinkt

Spezifikationen

a ≈ 1.3
d1 (max.) 5.5
d1 (min.) 5.25
d2 (max.) 4.85
V 15
  1. Laden Sie E-Dok. Herunter